Shop KINGSTON
See all product information
Create Account
32GB 5200MT/S DDR5 CL40 DIMM FURY BEAST RGB
Mfr # KF552C40BBA-32
Zoro # G814873927
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Error Checking
Non-ECC
Width
1.7 in
Length
5.3 in
Number of Pins
288
Memory Technology
DDR5 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF552C40BBA-32
- Zoro #
- G814873927
- UPC #
- 740617328622
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.7 in
- Length
- 5.3 in
- Memory Size
- 32 GB
- Thickness
- 279.9 mil
Details
- Error Checking
- Non-ECC
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Device Supported
- Motherboard, Desktop PC
- Memory Speed
- 5200 MHz
- Memory Standard
- DDR5 5200/PC5-41600
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.25V
- Compatibility
- ASRock Motherboards: B660M Pro RS/D5,B660M-HDVP/D5,Z690 AQUA,Z690 AQUA OC,Z690 PG Velocita,Z690 Phantom Gaming 4/D5,Z690 Phantom Gaming-ITX/TB4,Z690 Taichi,Z690 Taichi Razer Edition ASUS Products: PRIME Z690-A,PRIME Z690-A-CSM,PRIME Z690-P,PRIME Z690-P WIFI,PRIME Z690-P WIFI-CSM,PRIME Z690-P-CSM,Pro B660M-C-CSM,ProART Z690-CREATOR WIFI,ROG MAXIMUS Z690 APEX,ROG MAXIMUS Z690 EXTREME,ROG MAXIMUS Z690 EXTREME GLACIAL,ROG MAXIMUS Z690 FORMULA,ROG MAXIMUS Z690 HERO,ROG MAXIMUS Z690 HERO EVA EDITION,ROG STRIX B660-A GAMING WIFI,ROG STRIX B660-F GAMING WIFI,ROG STRIX B660-G GAMING WIFI,ROG STRIX B660-I GAMING WIFI,ROG STRIX Z690-A GAMING WIFI,ROG STRIX Z690-E GAMING WIFI,ROG STRIX Z690-F GAMING WIFI,ROG STRIX Z690-G GAMING WIFI,ROG STRIX Z690-I GAMING WIFI,TUF GAMING B660M-PLUS WIFI,TUF GAMING Z690-PLUS,TUF GAMING Z690-PLUS WIFI Gigabyte Motherboards: B660M GAMING X AX,B660M GAMING X,Z690 AERO D,Z690 AORUS MASTER,Z690 AORUS PRO,Z690 AORUS ULTRA,Z690 AORUS XTREME,Z690 AORUS XTREME WATERFORCE MSI Products: Desktop MAG Codex X5 12th,Desktop MEG Aegis RS 12th,Desktop MEG Aegis Ti5 12th,Desktop MEG Trident X 12th,MAG B660 TOMAHAWK EVA e-PROJECT,MAG B660 TOMAHAWK WIFI,MAG B660M BAZOOKA,MAG B660M MORTAR,MAG B660M MORTAR WiFi,MAG Z690 TOMAHAWK WiFi,MAG Z690 TORPEDO EK X,MAG Z690 TORPEDO,MAG Z690M MORTAR WiFi,MEG Z690 ACE,MEG Z690 GODLIKE,MEG Z690 UNIFY,MEG Z690 UNIFY-X,MEG Z690I UNIFY,MPG Z690 CARBON EK X,MPG Z690 CARBON WIFI,MPG Z690 EDGE WiFi,MPG Z690 FORCE WiFi,PRO B660-A,PRO B660M-A,PRO B660M-A WIFI,PRO B660M-B,PRO B660M-G,PRO Z690-A,PRO Z690-A WIFI
- Memory Rank
- Dual-rank
- CAS Latency
- CL40
- Number of Modules
- (1) 32 GB
- Item
- RAM Module