Shop KINGSTON
See all product information
Create Account
64GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST BLACK EXPO
Mfr # KF556C36BBEK2-64
Zoro # G014874359
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL36
Error Checking
Non-ECC
Memory Speed
5600 MHz
Device Supported
Computer
Memory Size
64 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C36BBEK2-64
- Zoro #
- G014874359
- UPC #
- 740617331745
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 64 GB
- Width
- 1.4 in
- Thickness
- 260.6 mil
- Length
- 5.3 in
Details
- CAS Latency
- CL36
- Error Checking
- Non-ECC
- Memory Speed
- 5600 MHz
- Item
- RAM Module
- Device Supported
- Computer
- Memory Technology
- DDR5 SDRAM
- Memory Rank
- Dual-rank
- Signal Processing
- Unbuffered
- Number of Modules
- (2) 32GB
- Number of Pins
- 288
- Memory Voltage
- 1.25V
- Memory Standard
- DDR5-5600/PC5-44800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.