Deck Power Bits, PK3
- Mfr # DW2026
- Zoro # G8156565
product price:
$
4.85
/pk of 3, $1.62/ea
Sold in multiples of 2 pks for
$9.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2026
- Zoro #
- G8156565
- UPC #
- 028874060180
- Country of Origin
- China
- Item
- Power Bit
- Bit Style
- Phillips
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Finish
- Zinc Phosphate
- Material
- S2 Steel
- Fastening Tool Material
- S2 Steel
- Single End/Double End
- Single End
- Impact Rated
- Not Impact Rated
- For Use With
- Drill/Driver, Impact Driver
- Fastening Tool Item
- Power Bit
- Application - Tools
- Power
- Shank Shape
- Hex
- Product Type
- Power Bit
- Measurement System
- Imperial
- End Design
- Single End
- Compatible Product Type
- Drill/Driver, Impact Driver
- Head Style
- Phillips
- For Tool Type
- Power
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 2 in
- Fastening Tool Tip Size
- #2
- Point Size
- #2
- Shank Size
- 1/4 in
- Tip Size
- #2
- Bit Industry Size
- PH2
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
- • Shock-resistant steel for maximum durability
- • Hardened core for extra strength and long life
- • Heat-treated to resist breakage and wear
Designed for:
- • (1) Pack of (2) Power Bits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.