Shop GENIUS TOOLS
Create Account
3/8in Drive M4 50mmL Ribe Bit Socket
- Mfr # 308+9004
- Zoro # G423579654
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9004
- Zoro #
- G423579654
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M4 Size 50mm Length 3/8 Inch Drive High-Strength Steel - 308+9004 Professional Bit Socket This 3/8 inch drive M4 Ribe bit socket is built for controlled, repeatable fastener engagement where precise fit matters. With a 50mm overall length (1.97 inches), it helps reach hardware in tighter areas while maintaining stable alignment on the fastener. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need dependable performance over long service life. The size marking is stamped for quick identification and more efficient tool organization. Key Benefits 3/8 inch drive M4 Ribe bit socket for consistent fit and torque transfer. 50mm (1.97 inches) overall length supports access in tighter spaces. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design supports reliable daily professional use. Meets or exceeds ANSI standards for professional-grade tool performance expectations. SKU 308+9004 is designed for heavy use in professional tool setups, with clear size identification and a durable steel build that helps maintain performance over time. Its combination of 3/8 inch drive compatibility and 50mm length supports efficient work without sacrificing control or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.