Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-1-1/2-C2
  • Zoro # G816115889

product price: 
$
1,122.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 1/2 in
Connection Gender - Side 2
Female
Valve Series
766000
Average Surface Roughness (Ra)
Less Than 1.0 micron
Overall Length
6.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P766002-1-1/2-C2
Zoro #
G816115889
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Valve Series
766000
Average Surface Roughness (Ra)
Less Than 1.0 micron
Operating Temperature - Maximum
366 Degrees F
Valve Body Style
Straight
IP Rating
IP65
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 1
Flange
Actuator Air Pressure - Minimum
80 psi
Valve Ways
2-Way
Fail Safe Position
Fail Closed
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Air Port Connection
1 1/2 in FNPT
NEMA Enclosure Rating
4, 4X
Vented Ball Valve
Vented
Actuator Air Pressure - Maximum
116 psi
Stem Type
Adjustable, Blowout Resistant
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Stem Material
Stainless Steel
Actuator Operation
Air to Spring
Ball Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Operating Pressure Differential
275 psi
Seat Material
PTFE
Special Features
Actuator Compatible
Actuator Series
SR
Ball Port Style
Full Port
Maximum Pressure - Operating
275 psi
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
1 yr
Valve Construction
Two-Piece
Standards
ANSI
Connection Type - Side 2
Flange
Seal Material
FKM
Body Material
Stainless Steel
Coefficient of Volume (Cv)
201.32

Dimensions

Connection Size - Side 1
1 1/2 in
Overall Length
6.5 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
6.5 in
Length
6.5 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.