Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-1-1/2-C1
  • Zoro # G816116848

product price: 
$
1,095.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723103-1-1/2-C1
Zoro #
G816116848
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Standards
ANSI
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Closed
Included Pilot Solenoid
110V AC Pilot Solenoid
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
275 psi
Valve Ways
2-Way
Connection Type - Side 1
Flange
Stem Material
Stainless Steel
Actuator Series
SR
Valve Construction
One-Piece
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
Valve Body Style
Straight
Vented Ball Valve
Vented
Manufacturer Warranty
1 yr
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Special Features
Actuator Compatible
Seal Material
FKM
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
201.32
Seat Material
PTFE
Actuator Air Port Connection
1 1/2 in FNPT
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Ball Material
Stainless Steel
Maximum Pressure - Operating
275 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
IP Rating
IP65
Actuator Air Pressure - Minimum
80 psi
Valve Series
723101
Body Material
Stainless Steel
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Spring

Dimensions

Overall Length
2.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.