Shop SOLBERG
See all product information
Create Account
Replacement Pre-Filter
- Mfr # PF234
- Zoro # G608425851
product price:Â
$
11.95
/ea
Key Features
Compatible with Brand
Solberg
Filter Material
Foam
Overall Height
9 3/8 in
Compatible Manufacturer Part Number
234P, 235P
Product Type
Pre Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF234
- Zoro #
- G608425851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 3/8 in
- Overall Diameter
- 7 7/8 in
Details
- Compatible with Brand
- Solberg
- Item
- Replacement Pre-Filter
- Filter Material
- Foam
- Compatible Manufacturer Part Number
- 234P, 235P
- Product Type
- Pre Filter
- Compatible Manufacturer Model Number
- 234P, 235P
- Compatible with Manufacturer Model Number
- 234P, 235P
Description
Item Replacement Pre-Filter, Compatible with Brand Solberg, Compatible with Manufacturer Model Number 234P, 235P, Filter Material Foam, Overall Diameter 7 7/8 in, Overall Height 9 3/8 in, Product Type Pre Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.