Air Filter, Round, Engine
- Mfr # AF434KM
- Zoro # G816174954
product price:Â
$
79.15
/ea
Key Features
Includes
Bolt Seal
Shape
Round
Filter Design
Axial Seal
Fleetguard
AF4589, AF804M, AH19067, AH19068
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF434KM
- Zoro #
- G816174954
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 5 11/32 in
- Overall Height
- 16 19/32 in
- Flange Diameter
- 10 3/32 in
- Outside Diameter
- 7 27/32 in
- Inside Diameter - Bottom
- 5 11/32 in
Details
- Includes
- Bolt Seal
- Shape
- Round
- Item
- Air Filter
- Filter Design
- Axial Seal
- Fleetguard
- AF4589, AF804M, AH19067, AH19068
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- AG Chem Equipment,Airman,Allis-Chalmers,Astra,Atlas Copco,Austin Western,Aveling Barford,Benfra,Bobcat,Bray,Case IH,Clark Equipment,Daewoo,Demag,Drott,Dynapac,Europactor,Fiat,Fiat Hitachi,Fiatallis,Fini,Freightliner,Furukawa,Gottwald,Hess,Hitachi,Hough,Hymac,Hyundai,IHC,Ingersoll-Rand,International,Isuzu,JCB,John Deere,Kaelble,Kawasaki,Kobelco,Komatsu,Landini,Lebrero,Liebherr,Man,Massey Ferguson,Mercedes-Benz,Mitsubishi,Muir Hill,New Holland,Nissan,Orenstein & Koppel,P & H Harnischfeger,Renault,Steiger,Tadano,Vmc,White,Worthington,Yumbo,Zetor,Zettelmeyer
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Compatible Manufacturer Model Number
- 0019831608,1046Z335,106576,11961202000,124909,1400000305220,1401616,1401617,14215184,1426451M91,1428745M91,1429717M1,1429717M91,1457433205,1503110,1503857,1534902,1560696015,16476401,1650696015,1654625004,1654696003,1654696015,1654696026,1654696028,16546Z5004,16546Z5025,16546Z5026,166277AS,167067A,178012040A,1849104,1878100670,1930751,196676,196677,201415,202551,204623,207002172,207002182,2078387,21000033,21001095,2361344790,2446U154S3,2446U169,2451U1803A,24749012,24749020,249570,249571,265101208,26510208,267019,2712459M91,28063A,28442,2900511800,2914500400,2914504400,29295,2MDA1136,300308410,3003084100,300814257,303070342,303070352,3050259,30536,3113002900,311646013,3123002112,3123002900,312755067,312755087,3154700R1,3214306800,32208300,32208303,329A,329AF,330560228,34000091,34670015050,3564125,358063,3760947104,380359,3819242791,3819242991,3911017,3I0816,3I0939,3I1434,3M008286XA,3X9951,3Y8987,402612R9,4080066,4082745,4113007,4130115U,4134352,4149014,431,440042467,440414003,4438028018B,466535,4700814257,499553,4F1007F,50083040003,510106024,51190338,515162,51516200,5209957,521745,5430076,556012199,59501503,59825562,6001818260,6001818300,6108261,6131817102,6131817103,6131827011,6131827011P,6131827102,6131827103,6131827900,6131827901,6135817100,6260800200,6425549,6425949,6487754,654409,659150,6660201800,684732,6847321,6952788,6952789,7005286,7008166,701165,70266786,70267019,70654409,70659388,70666432,70684632,70684732,706847321,730400011,73053289,7363362,79085656,79114559,8014410,80354878,814257,825562,8322160,874080790,8779594,87919,8994744,8994745,9007690,9060,9142151530,9142151531,9142151840,92079425,920803C91,922854C91,92336217,924279,924279C1,93822,93919,94749020,948272M91,948313,986485C1,996,9974646,9Y6843,A2412,A353,A3760947104,AC7473,AC74735,AC7473S,ACA546,AP1431,AP3522,AP3522A,AT45018,AZ21745,BRH0575,C7TA9600G,C8TZ9600J,C8TZ9601C,CA546,CLE382,CUA755,D106576,D2JL9600B,D79454,E2112103,E70211103,ELM54,FA564,FC103,FL072,HDA5119,HDA5327,HDA5417,IT108663,IT113341,IT119612,L01930751,LK3522,ME063879,N08567,NE625S,OE45176,P181064,P182064,PAK992,PCA546,PMA108668K,PX144,R28797,R29295,R36360,R51N0007S3,SA418,T108668,T46316,U08668,VOE5209957,VOE7008166,X43545,X89001X,YYP108668
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 0019831608,1046Z335,106576,11961202000,124909,1400000305220,1401616,1401617,14215184,1426451M91,1428745M91,1429717M1,1429717M91,1457433205,1503110,1503857,1534902,1560696015,16476401,1650696015,1654625004,1654696003,1654696015,1654696026,1654696028,16546Z5004,16546Z5025,16546Z5026,166277AS,167067A,178012040A,1849104,1878100670,1930751,196676,196677,201415,202551,204623,207002172,207002182,2078387,21000033,21001095,2361344790,2446U154S3,2446U169,2451U1803A,24749012,24749020,249570,249571,265101208,26510208,267019,2712459M91,28063A,28442,2900511800,2914500400,2914504400,29295,2MDA1136,300308410,3003084100,300814257,303070342,303070352,3050259,30536,3113002900,311646013,3123002112,3123002900,312755067,312755087,3154700R1,3214306800,32208300,32208303,329A,329AF,330560228,34000091,34670015050,3564125,358063,3760947104,380359,3819242791,3819242991,3911017,3I0816,3I0939,3I1434,3M008286XA,3X9951,3Y8987,402612R9,4080066,4082745,4113007,4130115U,4134352,4149014,431,440042467,440414003,4438028018B,466535,4700814257,499553,4F1007F,50083040003,510106024,51190338,515162,51516200,5209957,521745,5430076,556012199,59501503,59825562,6001818260,6001818300,6108261,6131817102,6131817103,6131827011,6131827011P,6131827102,6131827103,6131827900,6131827901,6135817100,6260800200,6425549,6425949,6487754,654409,659150,6660201800,684732,6847321,6952788,6952789,7005286,7008166,701165,70266786,70267019,70654409,70659388,70666432,70684632,70684732,706847321,730400011,73053289,7363362,79085656,79114559,8014410,80354878,814257,825562,8322160,874080790,8779594,87919,8994744,8994745,9007690,9060,9142151530,9142151531,9142151840,92079425,920803C91,922854C91,92336217,924279,924279C1,93822,93919,94749020,948272M91,948313,986485C1,996,9974646,9Y6843,A2412,A353,A3760947104,AC7473,AC74735,AC7473S,ACA546,AP1431,AP3522,AP3522A,AT45018,AZ21745,BRH0575,C7TA9600G,C8TZ9600J,C8TZ9601C,CA546,CLE382,CUA755,D106576,D2JL9600B,D79454,E2112103,E70211103,ELM54,FA564,FC103,FL072,HDA5119,HDA5327,HDA5417,IT108663,IT113341,IT119612,L01930751,LK3522,ME063879,N08567,NE625S,OE45176,P181064,P182064,PAK992,PCA546,PMA108668K,PX144,R28797,R29295,R36360,R51N0007S3,SA418,T108668,T46316,U08668,VOE5209957,VOE7008166,X43545,X89001X,YYP108668
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 0019831608,1046Z335,106576,11961202000,124909,1400000305220,1401616,1401617,14215184,1426451M91,1428745M91,1429717M1,1429717M91,1457433205,1503110,1503857,1534902,1560696015,16476401,1650696015,1654625004,1654696003,1654696015,1654696026,1654696028,16546Z5004,16546Z5025,16546Z5026,166277AS,167067A,178012040A,1849104,1878100670,1930751,196676,196677,201415,202551,204623,207002172,207002182,2078387,21000033,21001095,2361344790,2446U154S3,2446U169,2451U1803A,24749012,24749020,249570,249571,265101208,26510208,267019,2712459M91,28063A,28442,2900511800,2914500400,2914504400,29295,2MDA1136,300308410,3003084100,300814257,303070342,303070352,3050259,30536,3113002900,311646013,3123002112,3123002900,312755067,312755087,3154700R1,3214306800,32208300,32208303,329A,329AF,330560228,34000091,34670015050,3564125,358063,3760947104,380359,3819242791,3819242991,3911017,3I0816,3I0939,3I1434,3M008286XA,3X9951,3Y8987,402612R9,4080066,4082745,4113007,4130115U,4134352,4149014,431,440042467,440414003,4438028018B,466535,4700814257,499553,4F1007F,50083040003,510106024,51190338,515162,51516200,5209957,521745,5430076,556012199,59501503,59825562,6001818260,6001818300,6108261,6131817102,6131817103,6131827011,6131827011P,6131827102,6131827103,6131827900,6131827901,6135817100,6260800200,6425549,6425949,6487754,654409,659150,6660201800,684732,6847321,6952788,6952789,7005286,7008166,701165,70266786,70267019,70654409,70659388,70666432,70684632,70684732,706847321,730400011,73053289,7363362,79085656,79114559,8014410,80354878,814257,825562,8322160,874080790,8779594,87919,8994744,8994745,9007690,9060,9142151530,9142151531,9142151840,92079425,920803C91,922854C91,92336217,924279,924279C1,93822,93919,94749020,948272M91,948313,986485C1,996,9974646,9Y6843,A2412,A353,A3760947104,AC7473,AC74735,AC7473S,ACA546,AP1431,AP3522,AP3522A,AT45018,AZ21745,BRH0575,C7TA9600G,C8TZ9600J,C8TZ9601C,CA546,CLE382,CUA755,D106576,D2JL9600B,D79454,E2112103,E70211103,ELM54,FA564,FC103,FL072,HDA5119,HDA5327,HDA5417,IT108663,IT113341,IT119612,L01930751,LK3522,ME063879,N08567,NE625S,OE45176,P181064,P182064,PAK992,PCA546,PMA108668K,PX144,R28797,R29295,R36360,R51N0007S3,SA418,T108668,T46316,U08668,VOE5209957,VOE7008166,X43545,X89001X,YYP108668
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.