Shop FLEETGUARD

Engine Air Filter, Axial Seal

  • Mfr # AF1643
  • Zoro # G523525063

product price: 
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Outside Diameter
10 13/32 in
Overall Height
20 3/8 in
Overall Length
20 3/8 in
Inside Diameter - Bottom
29/32 in
Inside Diameter
6 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF1643
Zoro #
G523525063
UPC #
638217015656
Country of Origin
United States

Dimensions

Outside Diameter
10 13/32 in
Overall Height
20 3/8 in
Overall Length
20 3/8 in
Inside Diameter - Bottom
29/32 in
Inside Diameter
6 1/16 in
Wire Rope Length
20 3/8 in
Length
20 3/8 in

Details

Compatible Vehicle Type
Construction Equipment, Farm Equipment
Compatible with Manufacturer Model Number
Use Location
Engine
Compatible Vehicle Make
Hanomag-Henschel, John Deere, Laverda, Liebherr, Lokomo, Massey Ferguson, Renault
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Baldwin Interchange
PA2461
Item
Engine Air Filter
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
3900, 44C, 55C, 55D, 66C, 66D, 700C, 762A, 762B, 8430, 8440, 8450, 8560, 8570, 862, 862B, 8630, 8640, 8650, 890A, 925, 9400, 9450, 9500, 9500 SIDE HILL, 9500SH, 9600, 9960, 9965, 9970, A330NS, A331NS, A350NS, A351NS, CTS, CTS RICE, CTS1, M182, M325, M325B, MF-700C, MFD-700C, PR741C, T320, T320B, T325, T325B, T340, T340B, TELILOKKERI, TR310
Compatible with Mfr. Model Number
3900, 44C, 55C, 55D, 66C, 66D, 700C, 762A, 762B, 8430, 8440, 8450, 8560, 8570, 862, 862B, 8630, 8640, 8650, 890A, 925, 9400, 9450, 9500, 9500 SIDE HILL, 9500SH, 9600, 9960, 9965, 9970, A330NS, A331NS, A350NS, A351NS, CTS, CTS RICE, CTS1, M182, M325, M325B, MF-700C, MFD-700C, PR741C, T320, T320B, T325, T325B, T340, T340B, TELILOKKERI, TR310
Compatible Manufacturer Part Number

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.