Shop RECTORSEAL
See all product information
Create Account
A/C Drain Line Maintainer, 8 oz, Red
- Mfr # 97685
- Zoro # G816526630
product price:Â
$
9.67
/ea
Sold in multiples of 24 for
$232.08
Key Features
Corrosivity
Non-Corrosive
Food Grade
Not Food Safe
Color
Red
Series
NuLine
For Material
Aluminum, Copper, Iron, Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97685
- Zoro #
- G816526630
- UPC #
- 021449976855
- Country of Origin
- United States
- Item
- A/C Condensate Drain Line Maintainer
- Corrosivity
- Non-Corrosive
- Food Grade
- Not Food Safe
- Color
- Red
- Series
- NuLine
- For Material
- Aluminum, Copper, Iron, Metal, Plastic
- Biodegradability
- Non-Biodegradable
- Product Type
- A/C Condensate Drain Line Maintainer
- Treatment Frequency
- 3 mo
- Cleaning
- Cleaner
- Form
- Liquid
- Container Type
- Bottle
- Wire Color
- Red
Dimensions
- Size
- 8 oz
- Bottle Size
- 8 oz
- Size - Alpha
- 8 oz
- Container Size
- 8 oz
Description
Drain Line Cleaner
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.