Lemon Scent All Purpose Cleaner Liquid 128 oz
- Mfr # US06531A
- Zoro # G005297952
product price:
$
13.39
/ea
Sold in multiples of 4 for
$53.56
Key Features
Container Type
Bottle
Cleaner Form
Liquid
Size
128 oz
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US06531A
- Zoro #
- G005297952
- UPC #
- 35000973542
- Country of Origin
- United States
Dimensions
- Size
- 128 oz
Details
- Item
- All Purpose Cleaner
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Fragrance
- Lemon
Description
Fabuloso Multi-Purpose Cleaner leaves a fresh scent that lasts. The refreshing lemon fragrance leaves an irresistible scent your family and guests will notice. It comes in a convenient, easy-pour bottle. This Fabuloso all-purpose cleaner is easy to use, so there is no need to rinse and it leaves no visible residue. Discover the long-lasting freshness of Fabuloso Multi-Purpose Cleaner that leaves your home shiny, clean, fresh and fragrant.
- • Smells clean for 24 hours
- • Multi-surface cleaning power
- • Leaves no visible residue - no need to rinse
- • Easy to pour bottle
- • All-purpose cleaner for the kitchen, bathroom and more
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.