Shop FABULOSO
See all product information
Create Account
All-Purpose Cleaner - 128 fl oz (4 quart) - Lavender, Fresh Scent - Long Lasting, pH Neutral,
- Mfr # US05253A
- Zoro # G623363923
product price:Â
$
20.15
/ea
Key Features
Surfaces for Use On
Multipurpose
Cleaner Chemical Product Grouping
Cleaner
Size
128 fl oz
Primary Chemical
Fragrance, Colorants, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Citric Acid, Sodium Laureth Sulfate, Water, Sodium C12-15 Pareth Sulfate, Glutaral
Fragrance
Fresh, Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US05253A
- Zoro #
- G623363923
- UPC #
- 35110043074
- Country of Origin
- United States
- Surfaces for Use On
- Multipurpose
- Cleaner Chemical Product Grouping
- Cleaner
- Primary Chemical
- Fragrance, Colorants, Sodium Dodecylbenzenesulfonate, C9-11 Pareth-8, Citric Acid, Sodium Laureth Sulfate, Water, Sodium C12-15 Pareth Sulfate, Glutaral
- Fragrance
- Fresh, Lavender
- Container Type
- Bottle
- pH Level
- Neutral
- Item
- Multipurpose Cleaner & Degreaser
- Color
- Purple
- Properties
- Residue-free, pH Neutral, Long Lasting, Deodorize, Easy to Use
- Removes
- Grease, Grime, Dirt, Soil
- Rinse Required
- No
Dimensions
- Size
- 128 fl oz
Description
All-Purpose Cleaner - 128 fl oz (4 quart) - Lavender, Fresh Scent - Long Lasting, pH Neutral, Rinse-free, Deodorize, Easy to Use, Residue-free - Purple Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.