Shop SPECTRUM
See all product information
Create Account
Acyclovir, 5g
- Mfr # A1915-5G
- Zoro # G8182787
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
CAS Number
59277-89-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1915-5G
- Zoro #
- G8182787
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Acyclovir
- CAS Number
- 59277-89-3
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C8H11N5O3
- Molecular Weight
- 225.21 F.W.
- Shelf Life
- 24 mo
- Shipping Restrictions
- HS 2933.99.9701
Description
Acyclovir, CAS Number 59277-89-3, Molecular Weight 225.21 F.W., Chemical Formula C8H11N5O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.9701
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.