Shop SPECTRUM
See all product information
Create Account
alpha-Terpineol, Practical, 20L
- Mfr # TE107-20LTMT56
- Zoro # G8031453
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
154.25
Chemical Container Material
Metal
Chemical Container Type
Drum
Chemical Grade
Technical
Chemical Formula
C10H18O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE107-20LTMT56
- Zoro #
- G8031453
- UPC #
- -
- Country of Origin
- United States
- Item
- alpha-Terpineol, Practical
- Molecular Weight
- 154.25
- Chemical Container Material
- Metal
- Chemical Container Type
- Drum
- Chemical Grade
- Technical
- Chemical Formula
- C10H18O
- Shelf Life
- 24 mo
- CAS Number
- 98-55-5
- Container Material
- Steel
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 20 L
Description
alpha-Terpineol, Practical, CAS Number 98-55-5, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.