Shop SPECTRUM
See all product information
Create Account
Arginine Hydrochloride, USP, 100g
- Mfr # A1337-100GM06
- Zoro # G7992947
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
1119-34-2
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Formula
C6H14N4O2¿HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1337-100GM06
- Zoro #
- G7992947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Arginine Hydrochloride, USP
- Chemical Container Material
- Plastic
- CAS Number
- 1119-34-2
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H14N4O2¿HCl
- Molecular Weight
- 210.66
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Arginine Hydrochloride, USP, CAS Number 1119-34-2, Molecular Weight F.W. 210.66, Chemical Formula C6H14N4O2�HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.