Shop AMERICAN TORCH TIP
See all product information
Create Account
Electrode
- Mfr # 120178
- Zoro # G8183515
product price:Â
$
23.49
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 2000
Compatible with Brand
Hypertherm
Application
HT2000 50A Oxy
Compatible with Plasma Gas
O2 (Oxygen)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120178
- Zoro #
- G8183515
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrode
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 2000
- Compatible with Brand
- Hypertherm
- Application
- HT2000 50A Oxy
- Compatible with Plasma Gas
- O2 (Oxygen)
- Maximum Current
- 50 A
- For Material Type
- Mild Steel
Description
Electrode, Compatible with Brand Hypertherm, Maximum Current 50 A, Compatible with Plasma Gas O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, For Use With Hypertherm 2000