Flux
- Mfr # 53017
- Zoro # G923516906
product price:Â
$
10.59
/ea
Sold in multiples of 12 for
$127.08
Key Features
Features
Excellent wetting characteristics for better solder flow and exceptional bonding, Includes brush for easy application, Petroleum base provides cleaning effectiveness, Will not turn copper piping green
Lead Content
Lead-Free
Form
Paste
Specific Gravity
1.1
For Solder Type
Tin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53017
- Zoro #
- G923516906
- UPC #
- 038753530178
- Country of Origin
- United States
- Features
- Excellent wetting characteristics for better solder flow and exceptional bonding, Includes brush for easy application, Petroleum base provides cleaning effectiveness, Will not turn copper piping green
- Lead Content
- Lead-Free
- Form
- Paste
- Specific Gravity
- 1.1
- For Solder Type
- Tin
- Application
- designed to provide superior wetting properties for better solder flow
- Clean Up Type
- Water
- Container Type
- Jar
- Maximum Active Temperature
- 700 Degrees F
- Item
- Flux
- Flux Type
- petrolatum-based flux
- For Material Type
- Effective on all metals except aluminum and stainless steel
- Container Capacity
- 1.7 oz
- Standards
- NSF standard 14 (performance) and standard 61 (health effects) certified
- Flux Series
- Oatey(R) No. 5 Paste Flux
Dimensions
- Fits Chest Size
- Excellent wetting characteristics for better solder flow and exceptional bonding, Includes brush for easy application, Petroleum base provides cleaning effectiveness, Will not turn copper piping green
Description
Flux, Container Capacity 1.7 oz, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) No. 5 Paste Flux, Flux Type petrolatum-based flux, For Material Type Effective on all metals except aluminum and stainless steel, For Solder Type Tin, Standards NSF standard 14 (performance) and standard 61 (health effects) certified, Application designed to provide superior wetting properties for better solder flow, Clean Up Type Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.