Abts, 1g
- Mfr # A5200-1G
- Zoro # G8208109
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
548.67 F.W.
CAS Number
30931-67-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5200-1G
- Zoro #
- G8208109
- UPC #
- -
- Country of Origin
- Japan
- Item
- Abts
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 548.67 F.W.
- CAS Number
- 30931-67-0
- Shelf Life
- 24 mo
- Chemical Formula
- C18H24N6O6S4
- Chemical Container Type
- Bottle
- Shipping Restrictions
- HS n.o. 2934.20.8000
Dimensions
- Chemical Container Size
- 1 g
Description
Abts, CAS Number 30931-67-0, Molecular Weight 548.67 F.W., Chemical Formula C18H24N6O6S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2934.20.8000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.