Shop SPECTRUM
See all product information
Create Account
alpha-Terpineol, Practical, 4L
- Mfr # TE107-4LTGL55
- Zoro # G7980791
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
CAS Number
98-55-5
Chemical Grade
Technical
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE107-4LTGL55
- Zoro #
- G7980791
- UPC #
- -
- Country of Origin
- United States
- Item
- alpha-Terpineol, Practical
- Chemical Container Material
- Amber Glass
- CAS Number
- 98-55-5
- Chemical Grade
- Technical
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C10H18O
- Molecular Weight
- 154.25
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
alpha-Terpineol, Practical, CAS Number 98-55-5, Molecular Weight F.W. 154.24, Chemical Formula C10H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.