Shop HACH
See all product information
Create Account
Lead Standard Solution, 25 mL
- Mfr # 2374820
- Zoro # G821829207
product price:Â
$
39.19
/ea
Key Features
Features
For Accuracy Checks in Lead Determinations
Color
Colorless
Special Information
For Accuracy Checks in Lead Determinations
Shelf Life
365 day
Product Type
Lead Standard Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2374820
- Zoro #
- G821829207
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- For Accuracy Checks in Lead Determinations
- Color
- Colorless
- Special Information
- For Accuracy Checks in Lead Determinations
- Shelf Life
- 365 day
- Product Type
- Lead Standard Solution
- CAS Number
- 10099-74-8
- Item
- Lead Standard Solution
- Volume
- 25 mL
- Concentration
- 10 mg/L
- Calibration Certificate
- NIST
- Storage Temperature
- Room Temperature
- Chemical Formula
- Pb
- Shipping Restrictions
- Hazardous Materials - Subject to Applicable Transportation Regulations
- Test Parameters
- Lead
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lead Standard Solution, Concentration 10 mg/L, CAS Number 10099-74-8, Molecular Weight Not Applicable, Chemical Formula Pb, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life 365 day, Shipping Restrictions Hazardous Materials - Subject to Applicable Transportation Regulations, Standards Traceable to NIST, Special Information For Accuracy Checks in Lead Determinations
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.