Cap Membrane Kit, 3 in W, 2 in H
- Mfr # 5906
- Zoro # G2208166
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI 5203 Polarographic Dissolved Oxygen Probe
Includes
(6) 1.00 Mil PTFE Membranes and Electrolyte (Black Cap)
Sub-Category
Reconditioning Kits
Product Type
Cap Membrane Kit
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5906
- Zoro #
- G2208166
- UPC #
- -
- Country of Origin
- United States
- Item
- Cap Membrane Kit
- For Use With
- YSI 5203 Polarographic Dissolved Oxygen Probe
- Includes
- (6) 1.00 Mil PTFE Membranes and Electrolyte (Black Cap)
- Sub-Category
- Reconditioning Kits
- Product Type
- Cap Membrane Kit
Dimensions
- Overall Width
- 3 in
- Overall Depth
- 4 in
- Manufacturer Warranty Length
- 6 mo
- Overall Height
- 2 in
Description
Cap Membrane Kit, For Use With YSI 5203 Polarographic DO Probe (4UYU8), Includes (6) 1.00 Mil PTFE Membranes and Electrolyte (Black Cap)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.