Lugs
- Mfr # CSP2
- Zoro # G821850584
product price:Â
$
20.15
/ea
Key Features
For Conductor Material
Copper
For Maximum Wire Size
2 AWG
Body Material
Copper
Contact Finish
Tin Plated
Maximum Voltage
35 kV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSP2
- Zoro #
- G821850584
- UPC #
- 78378613206
- Country of Origin
- United States
- For Conductor Material
- Copper
- Body Material
- Copper
- Contact Finish
- Tin Plated
- Maximum Voltage
- 35 kV
- Standards
- UL, CSA
Dimensions
- For Maximum Wire Size
- 2 AWG
- Conductor Size
- 3 to 2 AWG
Description
1-1/4in L, 35 kV, 3 to 2 AWG Stranded, Brown, High Conductivity Tin Plated Seamless Copper, Short/Chamfered Barrel, Compression Cable Splice
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.