Shop POLARIS
See all product information
Create Account
ServicePostConnector, 0.875inHexNut, Cu
- Mfr # SPM-7L
- Zoro # G316592104
product price:Â
$
49.89
/ea
Key Features
Number of Conductors
1
Head Style
Hex Head
Series
SPM
Application
Direct Burial in Earth or Concrete
Maximum Wire Size
2/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-7L
- Zoro #
- G316592104
- UPC #
- 662381021069
- Country of Origin
- India
- Number of Conductors
- 1
- Head Style
- Hex Head
- Series
- SPM
- Item
- Service Post Connector
- Application
- Direct Burial in Earth or Concrete
- Standards
- UL 467, UL 486A-486B
- Material
- Copper
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Size
- 2/0 AWG
- Minimum Wire Size
- 1 AWG
- Hex Nut Size
- 0.875 in
Description
Grainger Item
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.