Sheet Rubber

  • Mfr # 6070-1/2MTAPE
  • Zoro # G822437227
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Grade
Standard
Maximum Temperature
170 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6070-1/2MTAPE
Zoro #
G822437227
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/2 in
Overall Width
36 in
Wire Rope Length
36 in
Overall Length
36 in
Length
36 in

Details

Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Grade
Standard
Maximum Temperature
170 Degrees F
Material
Neoprene
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Item
Rubber Sheet
Shape
Sheet
Minimum Temperature
-20 Degrees F
Durometer
70 Shore A
Backing Type
Adhesive
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable

Ratings & reviews