Shop IFM
Create Account
Connection Cable
- Mfr # EVC188
- Zoro # G822709065
product price:Â
$
88.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVC188
- Zoro #
- G822709065
- UPC #
- -
- Country of Origin
- Poland
Description
Resistant to oils and coolants. Permanent, reliable sealing even when mounted without tools. High protection rating for the requirements of harsh industrial environments. Vibration and shock resistant thanks to coupling ring with locking mechanism. Mechanical end stop to protect the O-ring from destruction. Cable: 3 m, PUR, Halogen-free, black, O 4.6 mm; 5 x 0.34 mm2 (42 x O 0.1 mm ). Connector(Plug): 1 x M12, straight; coding: A; Moulded body: TPU (urethane), orange; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm. Connector(Socket): 1 x M12, straight; coding: A; Moulded body: TPU (urethane), orange; Locking: brass, nickel-plated; sealing: FKM; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.