Inductive sensor
- Mfr # IIT212
- Zoro # G822709645
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Length
70 mm
Sensing Range
15 mm
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Thread Size
M30 x 1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IIT212
- Zoro #
- G822709645
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 70 mm
- Thread Size
- M30 x 1.5 mm
Details
- Item
- Inductive Sensor
- Sensing Range
- 15 mm
- Material
- Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Description
Wide operating temperature range. Temperature shock resistant even in case of frequent temperature fluctuations. High protection rating for the requirements of harsh industrial environments. Robust stainless steel housing for use in the food industry. Resistant to high-pressure cleaning with aggressive cleaning agents. Inductive sensor; Sensing range 15 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Use in hygienic areas / regular cleaning processes. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.