Shop LEVITON

Locking Connector

  • Mfr # LNR86-6E
  • Zoro # G822728813

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Grade
General Use
IP Rating
Not Rated
Number of Wires
3
Midget Locking
No
Market
Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNR86-6E
Zoro #
G822728813
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
2.44 in
For Maximum Cable Diameter
0.655 in
Overall Length
3.19 in
Minimum Wire Size
18 AWG
For Minimum Cable Diameter
0.25 in
Maximum Wire Size
10 AWG
Wire Rope Length
3.19 in
Length
3.19 in

Details

Grade
General Use
IP Rating
Not Rated
Number of Wires
3
Midget Locking
No
Market
Industrial
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Horsepower Rating
1 hp
Power and Ground Indicating Light
No
NEMA Enclosure Rating
Not Rated
Connection Orientation
Straight
Series
Hubble-PRO
Current Rating
15 A
NEMA Receptacle Configuration
L6-15R
Contact Material
Nickel-Plated Brass
Standards
ANSI C-73, CSA C22.2 No. 42, NOM-ANCE, UL 498
Item
Locking Connector
Housing Color
Black
Phase
Three
Voltage Rating
250V AC
Number of Poles
2
For Environment
Wet
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Watertight
Shrouded
Yes

Description

Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Three, Resistance Properties Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Nickel-Plated Brass, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.25 in, Grade General Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.