Shop JONARD TOOLS
See all product information
Create Account
Deburring Tool
- Mfr # DRT-316
- Zoro # G822729414
product price:Â
$
26.95
/ea
Key Features
Product Type
Duct Reforming Tool
Wire Rope Length
6 1/2 in
Number of Steps
10
Overall Length
6 1/2 in
Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRT-316
- Zoro #
- G822729414
- UPC #
- 810132437380
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 6 1/2 in
- Overall Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Product Type
- Duct Reforming Tool
- Item
- Duct Reforming Tool
- Number of Steps
- 10
Description
Deburring Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.