Shop DEWALT
See all product information
Create Account
Deburring Tool, Cordless, 20 V
- Mfr # DCE710B/DCB206
- Zoro # G923366839
product price:Â
$
619.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
6 Ah
Includes Battery
Battery Included
Tool Series
20V MAX*
Handle Type
In-Line
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE710B/DCB206
- Zoro #
- G923366839
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Compatible Material Thickness
- 2 in Copper, 2 in Steel
- For Pipe Size - Maximum
- 2 in
- Manufacturer Warranty Length
- 3 yr Limited
Details
- Item
- Tubing Cutter Set
- Battery Capacity
- 6 Ah
- Includes Battery
- Battery Included
- Tool Series
- 20V MAX*
- Handle Type
- In-Line
- Battery Chemistry
- Li-Ion
- Battery Platform
- 20V MAX*
- Number of Chargers Included
- 0
- Blade Material
- Steel
- Voltage
- 20 V
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery
- Battery Series
- 20V MAX*
- Power Source
- Cordless
- For Workpiece Material
- Copper, Steel
- Number of Batteries Included
- 1
- Includes
- (1) DCB206
- Battery Manufacturing Model Number
- DCB206
- Product Type
- Tube Cutter
Description
Tubing Cutter Set, Battery Platform 20V MAX*, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Compatible Material Thickness 2 in Copper, 2 in Steel, Number of Batteries Included 1, Blade Material Steel, Handle Type In-Line, Includes (1) DCB206
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.