Hard-Line Deburring Tool, Tubing Reamer, SAE/Metric

  • Mfr # W2961
  • Zoro # G923310887
product price: 
$
36.99
/ea

Key Features

Assembly Required
No
Color
Gray
Material
Steel, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W2961
Zoro #
G923310887
UPC #
39564150890
Country of Origin
Taiwan, Province of China
Item
Deburringing Tool
Assembly Required
No
Color
Gray
Material
Steel, Polypropylene

Description

This Performance Tool W2961 Hardline Deburring Tool is ideal for reaming, deburring, and removing imperfections from steel, copper, aluminum, and rigid plastic tubing. It features three hardened steel cutting edges to ensure a clean, even finish every time, and the reaming blade retracts into the handle for safety. It's great for use on fuel, brake, transmission, and coolant lines, for smooth flaring and joining. The handle is made from polypropylene for durability and longevity. Fits tubing in these size ranges: I.D. 1/8-1/2 in. (3-13 mm), O.D. 5/32-9/16 in. (4-14 mm). Choose this deburring tool for a smooth finish on hardlines for joining and flaring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews