Shop GOOGLE

BUNDLE SKU, PIXEL BUDS PRO 2, HAZEL, US

  • Mfr # GA05762-US
  • Zoro # G822781603

product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Includes
Pixel Buds Pro 2 EarsetWireless charging caseEartips with 4 size options: extra small, small, medium (attached to earbuds), largeQuick Start Guide
Features
Powerful Bass, Silent Seal, Hall Sensor, Comfortable, Case-detect Sensor, Lightweight, Qi Wireless Charging, Bluetooth LE Audio, Hands-free, Head Tracking, Voice Assistant, Beamforming Microphone, Transparency Mode, Dynamic Driver, Equalizer, Gyroscope, Wideband Audio, Wireless Charging, Spatial Audio, Touch Control, Motion Detection Accelerometer, Proximity Sensor
IP Rating
IP54
Fast Charging
Yes
Battery Listening Time (ANC off)
12 Hour
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GA05762-US
Zoro #
G822781603
UPC #
840244604554
Country of Origin
Viet Nam

Dimensions

Driver Size
0.43"

Details

Item
Earset
Includes
Pixel Buds Pro 2 EarsetWireless charging caseEartips with 4 size options: extra small, small, medium (attached to earbuds), largeQuick Start Guide
Features
Powerful Bass, Silent Seal, Hall Sensor, Comfortable, Case-detect Sensor, Lightweight, Qi Wireless Charging, Bluetooth LE Audio, Hands-free, Head Tracking, Voice Assistant, Beamforming Microphone, Transparency Mode, Dynamic Driver, Equalizer, Gyroscope, Wideband Audio, Wireless Charging, Spatial Audio, Touch Control, Motion Detection Accelerometer, Proximity Sensor
IP Rating
IP54
Fast Charging
Yes
Battery Listening Time (ANC off)
12 Hour
Operating System Platform
iOS, Android
Durability
Water Resistant, Sweat Resistant
Number of Microphones
3
Virtual Assistant Supported
Gemini
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 5.4
AI-powered
Yes
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Active Noise Canceling (ANC)
Yes
Fast Charging Time
5 Minute
Mount Type
In-ear
Integrated Microphone
Yes
Connectivity Technology
True Wireless
Earpiece Design
Earbud
Battery Listening Time (ANC on)
8 Hour
Charging Method
Case
Battery Rechargeable
Yes
Earpiece Controls
Play/Pause

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.