Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # TT-K-24-50
- Zoro # G822784307
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Brown
Number of Conductors
2
Wire Rope Length
50 ft
Thermocouple Type
Type K
Packaging
Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT-K-24-50
- Zoro #
- G822784307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 50 ft
- Conductor Size
- 24 AWG
- Overall Length
- 50 ft
- Length
- 50 ft
Details
- Jacket Color
- Brown
- Number of Conductors
- 2
- Thermocouple Type
- Type K
- Packaging
- Coil
- Conductor Insulation Color
- Red, Yellow
- Conductor Insulation Material
- PFA
- Temperature Rating - Maximum Dry
- 260 Degrees C
- Item
- Thermocouple Wire
- Conductor Material
- Chromel/Alumel
- Number of Strands
- 1
- Standards
- ANSI Standard, RoHS Compliant
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.