Shop METRO
See all product information
Create Account
Utility Cart, Solid Shelf
- Mfr # MW205
- Zoro # G822796669
product price:Â
$
998.00
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Handle Type
Raised
Overall Width
18 in
Gauge
18 ga
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW205
- Zoro #
- G822796669
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Stainless Steel
- Handle Type
- Raised
- Gauge
- 18 ga
- Color
- Silver
- Number of Shelves
- 3
- Item
- Utility Cart, Solid Shelf
- Finish
- Stainless Steel
- Caster Wheel/Tread Material
- Resilient Rubber
- Load Capacity
- 375 lb
- Series
- MW Series
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Width
- 18 in
- Overall Height
- 38 in
- Wire Rope Length
- 36 in
- Axle-Mounted Wheel Dia.
- 4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Utility Cart, Solid Shelf, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 3, Assembled/Unassembled Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.