UtilityCart, Silver, SS, 42"L, 18"W
- Mfr # ESDMW-1842NS-2
- Zoro # G824954180
product price:Â
$
1,026.00
/ea
Free Shipping & Returns
Key Features
Overall Length
42 in
Overall Height
39 in
Caster Core Material
Thermoplastic Polyurethane
Load Capacity
900 lb
Adjustable Increments
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESDMW-1842NS-2
- Zoro #
- G824954180
- UPC #
- 041105040676
- Country of Origin
- Mexico
- Caster Core Material
- Thermoplastic Polyurethane
- Load Capacity
- 900 lb
- Adjustable Increments
- 1 in
- Material
- Stainless Steel
- Number of Shelves
- 2
- Finish
- Chrome
- Caster/Wheel Configuration
- (2) Swivel
- Item
- Utility Cart
- Color
- Silver
- Caster Wheel Type
- Standard
- Shelf Capacity
- 600 lb
- Includes
- Conductive Casters, Shelf Ledges
- Caster Brake Type
- Face Brake
- Caster Wheel/Tread Material
- Conductive Thermoplastic Polyurethane
- Handle Type
- Raised (2)
- Caster/Wheel Mounting Location
- Corner Post
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 42 in
- Overall Height
- 39 in
- Overall Width
- 18 in
- Caster Wheel Dia.
- 5 in
- Caster Stem Diameter
- 5 in
- Bottom Shelf Lip Height
- 4 in
- Shelf Width
- 18 in
- Shelf Length
- 42 in
- Top Shelf Lip Height
- 4 in
- Caster Mounting Height
- 6 1/4 in
- Shelf Lip Height
- 4 in
- Top Shelf Height
- 33 in
- Caster Wheel Width
- 1 1/4 in
- Caster Stem Length
- 2 1/4 in
- Length
- 42 in
Description
Utility Cart, Load Capacity 900 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 42 in, Material Stainless Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type Raised (2), Lip Style 3-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.