Shop METRO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Silver, 900 lb Cap, 24"W, SS
- Mfr # MCP316-2436FF-2
- Zoro # G624947689
product price:Â
$
1,816.99
/ea
Key Features
Includes
(4) Wheels
Storage Drawer
No Storage Drawer
For Use With
Laboratory and Cleanroom Applications
Product Type
Laboratory Cart
Capacity per Shelf
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP316-2436FF-2
- Zoro #
- G624947689
- UPC #
- 041105038789
- Country of Origin
- Mexico
- Item
- Laboratory Utility Cart
- Includes
- (4) Wheels
- Storage Drawer
- No Storage Drawer
- For Use With
- Laboratory and Cleanroom Applications
- Product Type
- Laboratory Cart
- Capacity per Shelf
- 800 lb
- ADA Compliant
- Not ADA Compliant
- Number of Bins
- 0
- Number of Shelves
- 2
- Maximum Load Capacity
- 900 lb
- Number of Compartments
- 1
- Color
- Silver
- Distance Between Shelves
- 27 in
- Wire Color
- Silver
- Compatible Product Type
- Laboratory and Cleanroom Applications
Dimensions
- Overall Length
- 36 in
- Shelf Height
- 1 1/2 in
- Wheel Diameter
- 5 in
- Overall Height
- 39 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Shelf Length
- 36 in
- Length
- 36 in
Description
Utility Cart,Silver,900 lb Cap,24"W,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.