Buffer Solution, Box
- Mfr # C2156010-10F
- Zoro # G822841499
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Concentration
0.05 M
Volume
10 L
Standards
OSHA
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2156010-10F
- Zoro #
- G822841499
- UPC #
- -
- Country of Origin
- United States
- Form
- Liquid
- Item
- Buffer Solution
- Concentration
- 0.05 M
- Volume
- 10 L
- Standards
- OSHA
- Container Material
- Plastic
- Shelf Life
- 2 yr
- Quantity
- 1
- Container Type
- Box
- Product Type
- Buffer Solution
- CAS Number
- 1310-73-2, 7778-77-0
- Application
- Chemical Manufacturing
- Color
- Colorless
- Wire Color
- Colorless
Description
Buffer Solution, Concentration 0.05 M, CAS Number 1310-73-2, 7778-77-0, Chemical Grade Reagent, Chemical Family Type Buffer, Shelf Life 2 yr, Standards OSHA, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.