Biochemical Reagents
- Mfr # P56200-500.0
- Zoro # G524783660
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Storage Temperature
Room Temperature
Solubility Type
Water
Form
Liquid
Chemical Formula
C22H12N4Na4O13S4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P56200-500.0
- Zoro #
- G524783660
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Form
- Liquid
- Chemical Formula
- C22H12N4Na4O13S4
- Product Type
- Ponceau S Staining Solution
- CAS Number
- 6226-79-5
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Red
- Calibration Certificate
- No
- Volume
- 500 mL
- Molecular Weight
- 760.57 g/mol
- Wire Color
- Red
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6226-79-5, Molecular Weight 760.57 g/mol, Chemical Formula C22H12N4Na4O13S4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.