Biochemical Reagents
- Mfr # G36200-5.0
- Zoro # G224790289
product price:Â
$
2,367.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H22O11
Container Type
Bottle
Calibration Certificate
No
Purity
98 %
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G36200-5.0
- Zoro #
- G224790289
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Chemical Formula
- C12H22O11
- Container Type
- Bottle
- Calibration Certificate
- No
- Purity
- 98 %
- Form
- Crystalline Powder
- Product Type
- B-Gentiobiose [Amygdalose]
- Application
- Research or Further Manufacturing Use Only
- Color
- White to Off-White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 5 g
- Container Material
- Glass
- Quantity
- 1
- Solubility Type
- Water
- For Laboratory Technique
- HPLC
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- CAS Number
- 554-91-6
- Shelf Life
- 24 mo
- Molecular Weight
- 342.3 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 554-91-6, Molecular Weight 342.3 g/mol, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.