Shop BULLARD

Hard Hat, Fluor Org, AboveView(TM), PE

  • Mfr # AVHORY
  • Zoro # G822885714

product price: 
$
32.35
/ea

Key Features

Shell Material
Polyethylene
Suspension Adjustment Type
Ratchet
Series
AboveView(TM) Elevate
Shell Color
Fluorescent Orange
Brim Visor Tint
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AVHORY
Zoro #
G822885714
UPC #
-
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Shell Material
Polyethylene
Suspension Adjustment Type
Ratchet
Series
AboveView(TM) Elevate
Shell Color
Fluorescent Orange
Brim Visor Tint
Yellow
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015
CSA Impact Type
Type I
ANSI Electrical Class
Class E, Class G
Includes Chin Strap
No
CSA Electrical Class
Class E, Class G
Weight
15.84 oz
ANSI Impact Type
Type 1
Application
Construction, Oil and Gas, Transportation
Headwear Style
Full Brim
Compatible Suspension Brand
Bullard
Compatible Suspension Manufacturer Part Number
RS4RBFG, RS4RCFG
Venting
No
Dielectric
Yes
Reverse Donning
Reversible
Includes Reflective Decals
No
Shell Pattern
Solid
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Includes Brim Visor
Brim Visor Included

Description

Hard Hat, Weight 15.84 oz, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number RS4RBFG, RS4RCFG, Standards ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015, Series AboveView(TM) Elevate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.