Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06WR
- Zoro # G224176588
product price:Â
$
36.15
/ea
Key Features
Weight
372 g
High-Visibility
Not High-Visibility
Series
Nexus E: Protect
Headwear Style
Climbing
Standards
ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06WR
- Zoro #
- G224176588
- UPC #
- -
- Country of Origin
- United Kingdom
- Weight
- 372 g
- High-Visibility
- Not High-Visibility
- Series
- Nexus E: Protect
- Headwear Style
- Climbing
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Item
- Hard Hat
- ANSI Impact Type
- Type 1
- Shell Material
- Polypropylene
- Graphics Type
- No Graphics
- Number of Suspension Points
- 6
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Venting
- No
- Includes Chin Strap
- No
- Shell Pattern
- Solid
- Compatible Suspension Brand
- Centurion
- Reverse Donning
- Non-Reversible
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Compatible Suspension Manufacturer Part Number
- Centurion
- Suspension Adjustment Type
- Ratchet
- ANSI Electrical Class
- Class C, Class G
- Includes Reflective Decals
- No
- Shell Color
- White
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.