Hard Hat, Climbing, Nexus E: Protect
- Mfr # S06WRF
- Zoro # G024213377
product price:Â
$
36.15
/ea
Key Features
Number of Suspension Points
6
ANSI Impact Type
Type 1
Headwear Style
Climbing
Series
Nexus E: Protect
Standards
ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06WRF
- Zoro #
- G024213377
- UPC #
- -
- Country of Origin
- United Kingdom
- Number of Suspension Points
- 6
- Item
- Hard Hat
- ANSI Impact Type
- Type 1
- Headwear Style
- Climbing
- Series
- Nexus E: Protect
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Compatible Suspension Manufacturer Part Number
- Centurion
- Reverse Donning
- Non-Reversible
- Compatible Suspension Brand
- Centurion
- Venting
- Yes
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- High-Visibility
- Not High-Visibility
- Suspension Adjustment Type
- Ratchet
- Graphics Type
- No Graphics
- Includes Reflective Decals
- No
- Includes Chin Strap
- No
- Weight
- 372 g
- ANSI Electrical Class
- Class C
- Shell Material
- Polypropylene
- Shell Pattern
- Solid
- Shell Color
- White
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.