Magnt Drv Pmp, 1-1/2in, Flange, 1hp, PP

  • Mfr # DB10P-FF-M218
  • Zoro # G823352581
product price: 
$
1,850.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity (Maximum)
1.8
Case Pressure - Maximum
80 psi
Discharge Diameter
1 1/2 in
Frequency
50/60 Hz
Horsepower (Maximum)
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10P-FF-M218
Zoro #
G823352581
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
1 1/2 in
Impeller Diameter
3 3/4 in

Details

Specific Gravity (Maximum)
1.8
Case Pressure - Maximum
80 psi
Frequency
50/60 Hz
Horsepower (Maximum)
1 hp
Feet of Head (Maximum)
50 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate (Maximum)
94 gpm
Discharge Standard
Flange
Drive Coupling Type
Magnetic Coupling
Inlet Standard
Flange
Best Efficiency Head
44 ft
Phase
Single
Motor Speed (Maximum)
3,450 RPM
Media Temperature - Maximum
180 Degrees F
Motor Design
Capacitor-Start/Run
Impeller Material
Polypropylene
Housing Material
Polypropylene
Number of Stages
1
Viscosity (Maximum)
150 cps
Nameplate Voltage
115/208-230V AC
Ambient Temperature - Maximum
180 Degrees F
Pump Mounting Style
Base-Mounted, Foot-Mounted
Chemical Compatibility
Pump Drive Configuration
Close-Coupled
Gasket Material
FKM
Full Load Current
10.1/5.64-5.06A
Shaft Seal Type
Sealless
Hazardous Location Class
Not Rated
Priming
Manual
Mounting Orientation
Horizontal
NPSHr
8 ft
Pump Design
End Suction
Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
60 gpm
Shut Off Pressure - Maximum
21.6 psi
Pumping Application
Chemical Transfer, Liquid Transfer
Media Temperature - Minimum
35 Degrees F
Discharge Rotation Increments
0 Degrees
Item
Magnetic Drive Pump

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews