Shop MILWAUKEE TOOL
See all product information
Create Account
Press Ring
- Mfr # 49-16-2461ZX
- Zoro # G823355094
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Kit Pipe or Tubing Sizes Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Pipe Size
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Wire Rope Length
5.5 in
Compatible Material Type
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2461ZX
- Zoro #
- G823355094
- UPC #
- 45242852338
- Country of Origin
- Germany
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Wire Rope Length
- 5.5 in
- Minimum Compatible Pipe Size
- 1/4 in
- Maximum Compatible Pipe Size
- 7/8 in
- Manufacturer Warranty Length
- 2 yr
- Overall Length
- 5.5 in
- Length
- 5.5 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size - Maximum
- 7/8 in
Details
- Compatible Fitting System
- MaxiPro(R), ZoomLock MAX(R)
- Compatible Material Type
- Copper
- Compatible Press Tool Type
- Compact
- Item
- Press Ring Kit
- Material
- Forged Steel
- For Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- For Press Tool Type
- Compact
- For Workpiece Material
- Copper
- Includes
- Number of Pieces
- 6
- Compatible Tool Manufacturer Part Number
- 2473-20
- Product Type
- Press Ring Kit
- Kit Contents
- (1) Case, (1) Jaw, (6) Rings
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.