Shop NIBCO
See all product information
Create Account
Pc-4M Battery For Pc-10M Pressing Tool
- Mfr # R00240PC
- Zoro # G824154672
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.75 in
Overall Width
4 in
Overall Height
3.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00240PC
- Zoro #
- G824154672
- UPC #
- 039923241160
- Country of Origin
- Germany
- Item
- Pressing Tool
Dimensions
- Overall Length
- 4.75 in
- Overall Width
- 4 in
- Overall Height
- 3.38 in
Description
Pressing tools, jaws and chain sets are an integral part of ensuring a reliable, permanent connection between copper piping and NIBCO Press System fittings and valves. Use only pressing tools, jaws and chain sets that have been tested and approved for use with NIBCO Press System fittings and valves. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings - the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper and copper alloy fittings, commercial valves, accessories, pressing tools, jaws and chains.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.