Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LS-02-ZB
- Zoro # G823356053
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
131 Degrees F
Overall Depth
6 in
Overall Height
2 in
Operating Temperature - Minimum
50 Degrees F
Features
High Misalignment Tolerance, Non-Contact Actuation, Reversible Mounting, SIL 3 and PLe Ratings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-02-ZB
- Zoro #
- G823356053
- UPC #
- 786685520599
- Country of Origin
- Germany
- Operating Temperature - Maximum
- 131 Degrees F
- Item
- Non-Contact Safety Switch
- Operating Temperature - Minimum
- 50 Degrees F
- Features
- High Misalignment Tolerance, Non-Contact Actuation, Reversible Mounting, SIL 3 and PLe Ratings
- Standards
- EN ISO 13849-1, IEC 61508, UL Listed
- Series
- RS-Titan
- Includes Actuator
- Actuator Included
- IP Rating
- IP67, IP69K
Description
Non-Contact Safety Switch, Series RS-Titan, IP Rating IP67, IP69K, Standards EN ISO 13849-1, IEC 61508, UL Listed