Shop EATON

Limit Switch

  • Mfr # LS-S02-RR
  • Zoro # G723360723

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Arm Width
0.23 in
Body Material
Thermoplastic
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S02-RR
Zoro #
G723360723
UPC #
786685392851
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Actuator Length
6 in
Overall Height
8.08 in
Mounting Hole Diameter
4.06 mm
Arm Length - Minimum
3 in
Overall Depth
1.22 in
Arm Length - Maximum
6 in
Overall Width
1.81 in
Manufacturer Warranty Length
1 yr

Details

Standards
RoHS, UL Listed
Body Material
Thermoplastic
Item
Limit Switch
IP Rating
IP66, IP67
Electrical Connection
Screw Terminal
Contact Form
2NC
Includes Actuator
Actuator Included
Operating Temperature - Maximum
158 Degrees F
Series
LS-Titan
Contact Action
Slow-Action
Operating Force - Maximum
8 N
Operating Torque - Maximum
1.77 in-lb
Number of Mounting Holes
2
DC Contact Rating
3 A @ 24 V
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Mounting Style
Surface
Arm Adjustability
Adjustable
Directional Movement
CCW/CW
Operating Temperature - Minimum
-13 Degrees F
Mounting Hole Horizontal Center to Center Distance
22 mm
AC Contact Rating
6 A @ 240 V
NEMA Enclosure Rating
3, 3S, 4X, 6P
Actuator Style
Rod-Lever Arm
Operating Force - Minimum
1 N
Action
Momentary/Momentary
Mounting Hole Vertical Center to Center Distance
43 mm
Lamp Type
No Lamp Module Included

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.