Shop FINISH THOMPSON

Magnt Drv Pmp, 1-1/2in, MNPT, 2hp, PVDF

  • Mfr # SP11V-T-M215
  • Zoro # G823357456

product price: 
$
4,981.99
/ea
Free Shipping & Returns

Key Features

Discharge Rotation Increments
0 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
Flow Rate (Maximum)
104 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP11V-T-M215
Zoro #
G823357456
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Impeller Diameter
4 63/100 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 1/2 in

Details

Discharge Rotation Increments
0 Degrees
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed (Maximum)
3,450 RPM
Impeller Material
Polypropylene
Flow Rate (Maximum)
104 gpm
Shaft Seal Type
Sealless
Case Pressure - Maximum
90 psi
Specific Gravity (Maximum)
1.8
NPSHr
12 ft
Frequency
50/60 Hz
Full Load Current
5.4-4.9/2.47A
Housing Material
PVDF
Shut Off Pressure - Maximum
29.4 psi
Hazardous Location Class
Class I Division 2
Viscosity (Maximum)
50 cps
Feet of Head (Maximum)
68 ft
Best Efficiency Flow
70 gpm
Number of Stages
1
Ambient Temperature - Maximum
220 Degrees F
Horsepower (Maximum)
2 hp
Phase
Three
Ambient Temperature - Minimum
-20 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Chemical Compatibility
Item
Magnetic Drive Pump
Motor Design
Three-Phase
Pump Design
End Suction
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
50 ft
Media Temperature - Maximum
220 Degrees F
Media Temperature - Minimum
35 Degrees F
Priming
Self-Priming
Drive Coupling Type
Magnetic Coupling
Pump Mounting Style
Base-Mounted, Foot-Mounted
Gasket Material
FKM
Mounting Orientation
Horizontal
Pump Drive Configuration
Close-Coupled

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.