Shop AMT PUMPS

Pedestal Pump, 7-1/2 hp, 112 ft, 320 gpm

  • Mfr # 3391-99
  • Zoro # G623360007

product price: 
$
1,488.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
3 in
Media Temperature - Maximum
180 Degrees F
Priming
Self-Priming
Overall Height
13.9 in
Pump Drive Configuration
Bare Shaft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3391-99
Zoro #
G623360007
UPC #
726846509094
Country of Origin
United States
Media Temperature - Maximum
180 Degrees F
Priming
Self-Priming
Pump Drive Configuration
Bare Shaft
Flow Rate @ 20 ft of Head (Maximum)
310 gpm
NPSHr
20 ft
Flow Rate (Maximum)
320 gpm
Specific Gravity (Maximum)
1
Suction Lift (Maximum)
20 ft
Impeller Material
Cast Iron
Pump Housing Material
Cast Iron
Shaft Material
Steel
Product Type
Pedestal Pump
Flow Rate @ 40 ft of Head (Maximum)
280 gpm
Best Efficiency Head
60 ft
Bearing Type
Ball
Best Efficiency Flow
240 gpm
Discharge Rotation Increments
0 Degrees
Pump Shaft Rotation Direction
CCW
Number of Stages
1
Item
Pedestal Pump
Feet of Head (Maximum)
112 ft
Shaft Seal Type
Mechanical
Shaft Seal Material
Buna-N
Pumping Application
Liquid Transfer
Series Family
AMT
Shut Off Pressure - Maximum
75 psi
Flow Rate @ 10 ft of Head (Maximum)
320 gpm

Dimensions

Inlet Diameter
3 in
Overall Height
13.9 in
Discharge Diameter
3 in
Sized for Horsepower
7 1/2 hp
Solid Diameter (Maximum)
0.75 in
Overall Length
21.6 in
Overall Width
8.2 in
Shaft Outside Diameter
3/4 in
Wire Rope Length
21.6 in
Length
21.6 in

Description

Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 7 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 320 gpm, Flow Rate @ 20 ft of Head (Maximum) 310 gpm, Flow Rate @ 40 ft of Head (Maximum) 280 gpm, Suction Lift (Maximum) 20 ft, Shaft Outside Diameter 3/4 in, Priming Self-Priming, NPSHr 20 ft, Best Efficiency Flow 240 gpm, Best Efficiency Head 60 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.