Fluid
- Mfr # 11099
- Zoro # G823524872
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Specific Gravity
0.84
Color
Red
Container Size
5 gal
Manufacturer Specifications
Ford Type F
Viscosity Index
185
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11099
- Zoro #
- G823524872
- UPC #
- 049807110994
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
Details
- Specific Gravity
- 0.84
- Color
- Red
- Manufacturer Specifications
- Ford Type F
- Viscosity Index
- 185
- Viscosity @ 100 Deg C
- 7.6 cSt
- Additive Included
- Anti-Foaming Agents
- Transmission Type
- Automatic Transmissions
- Features
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Container Type
- Pail
- Base Formulation
- Synthetic
- Flash Point
- 425 Degrees F
- Series
- Synthetic Marine
- Item
- Fluid
- SAE Viscosity Grade
- Not Specified
- Pour Point
- -54 Degrees F
- Transmission Fluid Type
- ATF
- Wire Color
- Red
Description
Fluid, Transmission Fluid Type ATF, Container Type Pail, Container Size 5 gal, Series Synthetic Marine, Transmission Type Automatic Transmissions, Viscosity Index 185, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications Ford Type F, Additives Included Anti-Foaming Agents
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.