Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10074
- Zoro # G423523275
product price:Â
$
2,580.99
/ea
Key Features
Color
Clear Light Amber
Specific Gravity
0.89
SAE Viscosity Grade
75W-90
Series
Synthetic
Features
Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10074
- Zoro #
- G423523275
- UPC #
- 049807100742
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
Details
- Color
- Clear Light Amber
- Specific Gravity
- 0.89
- SAE Viscosity Grade
- 75W-90
- Series
- Synthetic
- Features
- Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures
- Container Type
- Drum
- Standards
- API MT-1
- Base Formulation
- Synthetic
- Item
- Oil
- Odor
- Petroleum; Sulfur
- Transmission Type
- Manual Transmissions
- Manufacturer Specifications
- API GL-5, MT-1
- Viscosity Index
- 191
- Additive Included
- Powerful Anti-Wear and Extreme Pressure Additive
- Viscosity @ 100 Deg C
- 14.66 cSt
- Wire Color
- Clear Light Amber
Description
Oil, Container Type Drum, Container Size 55 gal, Series Synthetic, Transmission Type Manual Transmissions, Viscosity Index 191, Standards API MT-1, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Clear Light Amber, Manufacturer Specifications API GL-5, MT-1, Additives Included Powerful Anti-Wear and Extreme Pressure Additive, Features Heavy Duty, High Performance, Long Lasting Lubricant, Stands upto High Temperatures, Odor Petroleum; Sulfur, Specific Gravity 0.89
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.